Push-in rivet with cap, rounded
push-in rivet with head round end
BODY CLIP HONDA/UNIV. TYRE HOUSING
Art.-no. 0501129017
EAN 4050641386694
Register now and access more than 20,000 products
- Perfect for demanding sheet metal fasteners that require high strength and reliability
- Simple and quick to install without special tools
- Rounded cap ensures aesthetic and secure mounting
Datasheets(X)
For demanding sheet metal fasteners with easy installation.
![]() | |
Head diameter (A) | 20 mm |
Head height (B) | 3 mm |
Length below head (C) | 10 mm |
Colour | Black |
Material | Nylon (polyamide) |
Suitable for vehicle manufacturer | Honda |
Corresponds to original spare part number | 91501-S04-003 |
Installation location | Bodywork, Front bumper |
