Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Push-in rivet with cap, rounded

push-in rivet with head round end
BODY CLIP TOYOTA/UNIVERSAL

Art.-no. 0501130062

EAN 4050641383860

Prices for customers after login
Push-in rivet with cap, rounded

Art.-no. 0501130062

Prices for customers after login
Quantity
PU
x 25 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

For demanding sheet metal fasteners with easy installation
  • Perfect for demanding sheet metal fasteners that require high strength and reliability

  • Simple and quick to install without special tools

  • Rounded cap ensures aesthetic and secure mounting
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For demanding sheet metal fasteners with easy installation.

Head diameter (A)

15 mm

Length below head (C)

13 mm

Colour

Black

Material

Plastic

Suitable for vehicle manufacturer

GM, Toyota

Corresponds to original spare part number

96057846

Corresponds to original spare part number 2

90467-07041

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information