Interior trim clip, closed
Interior trim clip with closed anchor
INTRMCLIP-TOYOTA/UNIVERSAL
Art.-no. 0501130067
EAN 4050641383914
Register now and access more than 20,000 products
- Pre-mount on the trim and then insert into a corresponding hole on the base component
- Tolerance compensation is possible
- The trim can be removed
- Can also be used as a seal
Datasheets(X)
For fastening trims to carrier components.
Pre-mount on the trim and then insert into a corresponding hole on the base component.
![]() | |
Head diameter (A) | 18 mm |
Length below head (B) | 13 mm |
Core diameter (C) | 9.5 mm |
Colour | White |
Material | Nylon (polyamide) |
Suitable for vehicle manufacturer | Toyota |
Corresponds to original spare part number | 67771-02030 |
Installation location | Interior |
Type of vehicle | Passenger car |
