Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Covering plug, type 6 irregular foot shape

Covering plug, type 6
BODY CLIP TOY/MAZ/UNIV. MOULD BLK

Art.-no. 0501130081

EAN 4050641384058

Individual price display after login
Covering plug, type 6 irregular foot shape

Art.-no. 0501130081

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

  • Saves time and money, quick and easy press-in installation

  • Tight fit in the component
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For connecting sheet metal, cardboard, trims or other flat components.

Head diameter (A)

13 mm

Head height (B)

2 mm

Length below head (C)

13 mm

Colour

Black

Material

Nylon (polyamide)

Corresponds to original spare part number

76876-W5000

Installation location

Bodywork

Drill hole diameter

5 mm

Type of vehicle

Passenger car

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information