Push-in rivet with cap, rounded
push-in rivet with head round end
BODY CLIP TOY/NISS/UNIVERSAL FENDER
Art.-no. 0501130087
EAN 4050641384133
Register now and access more than 20,000 products
- Perfect for demanding sheet metal fasteners that require high strength and reliability
- Simple and quick to install without special tools
- Rounded cap ensures aesthetic and secure mounting
Datasheets(X)
For demanding sheet metal fasteners with easy installation.
![]() | |
Head diameter (A) | 20 mm |
Length | 19 mm |
Length below head (C) | 11 mm |
Colour | Black |
Material | Nylon (polyamide) |
Suitable for vehicle manufacturer | Toyota, Mitsubishi, Peugeot, Citroen, Lexus |
Corresponds to original spare part number | 90467-07166 |
Corresponds to original spare part number 2 | MU000262 |
Corresponds to original spare part number 3 | 6822NK |
Installation location | Bodywork |
