Push-in rivet with cap, tapered
Push-in rivet type 2
BODY CLIP TOY/UNIV. PUSH IN SCRIVET
Art.-no. 0501130090
EAN 4050641384164
Register now and access more than 20,000 products
- Simple installation and removal
- Installation also possible by hand
- High retention force and a secure fit in the component
Datasheets(X)
Sheet metal attachments
![]() | |
Head diameter (A) | 15 mm |
Head height (B) | 2 mm |
Length | 19 mm |
Length below head (C) | 11 mm |
Colour | Black |
Material | Nylon (polyamide) |
Suitable for vehicle manufacturer | Mitsubishi, Subaru |
Corresponds to original spare part number | MR288150 |
Corresponds to original spare part number 2 | 909130013 |
Installation location | Bodywork |
