Interior trim clip, type 6
Interior trim clip, type 6
INTRMCLIP-MITSUBISHI/UNIVERSAL
Art.-no. 0501133014
EAN 4050641384386
Register now and access more than 20,000 products
- Pre-mount on the trim and then insert into a corresponding hole on the base component
- Tolerance compensation is possible
- The trim can be removed
- Can also be used as a seal
Datasheets(X)
For fastening trims to carrier components.
Head diameter (A) | 15.7 mm |
Length below head (B) | 11 mm |
Colour | Natural |
Material | Nylon (polyamide) |
Suitable for vehicle manufacturer | Mitsubishi |
Corresponds to original spare part number | MB317677 |
Installation location | Bodywork |
Type of vehicle | Passenger car |