Push-in rivet with cap, tapered
Push-in rivet type 2
BODY CLIP SUZUKI/UNIVERSAL BUMPER
Art.-no. 0501136011
EAN 4050641386724
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
For demanding sheet metal fasteners with easy installation
- Simple installation and removal
- Installation also possible by hand
- High retention force and a secure fit in the component
Product information
Datasheets(X)
Application area
Sheet metal attachments
![]() | |
Head diameter (A) | 16 mm |
Head height (B) | 3 mm |
Length below head (C) | 10 mm |
Colour | Black |
Material | Plastic |
Suitable for vehicle manufacturer | Suzuki |
Corresponds to original spare part number | 09409-08327 |
