Push-in rivet with cap, rounded
push-in rivet with head round end
BODY CLIP SUZUKI/UNIV. TYRE HOUSING
Art.-no. 0501136012
EAN 4050641386731
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
For demanding sheet metal fasteners with easy installation
- Perfect for demanding sheet metal fasteners that require high strength and reliability
- Simple and quick to install without special tools
- Rounded cap ensures aesthetic and secure mounting
Product information
Datasheets(X)
Application area
For demanding sheet metal fasteners with easy installation.
![]() | |
Head diameter (A) | 20 mm |
Length below head (C) | 10 mm |
Colour | Black |
Material | Plastic |
Suitable for vehicle manufacturer | Toyota |
Corresponds to original spare part number | 90467-07164 |