Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

COLOURED CABLE TIE ASSORTMENTS

Cable tie set with mixed colours 100pcs
CBLTIE-SET-PLALATCH-MIXEDCOL-4,8X300MM

Art.-no. 0502000804
EAN 4062856539888

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Packets of cable ties with mixed colours

Assortment of 100 cable ties with 5 colours


20pcs of each colour: Blue, Purple, Yellow, Pink, Orange



Safely bundled cables



Can be fixed by hand


No additional assembly tool required

Compliance with EN 62275

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Test date indicators on lifting chains and machinery components.

  • Electrical installations, car radio and telephone installations, colour-coding of cable bundles

Number of pieces in assortment/set

100 PCS

Material

PA 6.6 - Polyamide

Colour

Blue
Purple
Yellow
Pink
Orange

Length

300 mm

Width

4.8 mm

Ultraviolet resistance

No

Silicone-free

Yes

Halogen-free

Yes

Min./max. temperature resistance

-40 to 85 °C

Min. installation temperature

-20 °C

Flammability

V2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information