COLOURED CABLE TIE ASSORTMENTS
Cable tie set with mixed colours 100pcs
CBLTIE-SET-PLALATCH-MIXEDCOL-4,8X300MM
Register now and access more than 20,000 products
Assortment of 100 cable ties with 5 colours
20pcs of each colour: Blue, Purple, Yellow, Pink, Orange
Safely bundled cables
Can be fixed by hand
No additional assembly tool required
Compliance with EN 62275
Datasheets(X)
- Test date indicators on lifting chains and machinery components.
- Electrical installations, car radio and telephone installations, colour-coding of cable bundles
Number of pieces in assortment/set | 100 PCS |
Material | PA 6.6 - Polyamide |
Colour | Blue |
Length | 300 mm |
Width | 4.8 mm |
Ultraviolet resistance | No |
Silicone-free | Yes |
Halogen-free | Yes |
Min./max. temperature resistance | -40 to 85 °C |
Min. installation temperature | -20 °C |
Flammability | V2 |