Cable tie roll For cable tie gun
Replacement cable tie roll for cable tie gun
ROLL-(F.CBLTIEINSTLTL-0502100)-BLCK-15M
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Plastic roller with 15 m cable tie
- Cable bundle load: approx. 25 kg
- Material: PA 6.6
- Area of application: -40 °C to +85 °C
- Cable tie width: 4.5 mm
- Halogen- and silicone-free
Product information
Datasheets(X)
Material | PA 6.6 - Polyamide |
Colour | Black |
Halogen-free | Yes |
Silicone-free | Yes |
Length | 15 m |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!