Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Dual Loop Cable Ties

Double-loop cable tie polyamide
CBLTIE-DB-BLCK-12,7X125MM

Art.-no. 05021211
EAN 4056807910710

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Wraps two bundles with the one tie

Secures two seperate materials at the same time


  • Designed to secure two materials in parallel.

Safeguards working area


  • Protects the project from abrasion or chafing.

Integrated mounting hole


  • Provides a secure option if needed
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Securing wiring looms,cabling, hoses, piping

Width of band (B)

12.7 mm

Width

12.7 mm

Length (L)

125 mm

Min./max. bundle diameter (Ø)

18-27 mm

Material

Nylon (polyamide)

Min./max. temperature resistance

-40 to 85 °C

Ultraviolet resistance

Yes

Colour

Black

Halogen-free

Yes

Silicone-free

Yes

Max. tensile force

250 N

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information