Dual Loop Cable Ties
Double-loop cable tie polyamide
CBLTIE-DB-BLCK-12,7X150MM
Register now and access more than 20,000 products
Secures two seperate materials at the same time
- Designed to secure two materials in parallel.
Safeguards working area
- Protects the project from abrasion or chafing.
Integrated mounting hole
- Provides a secure option if needed
Datasheets(X)
Securing wiring looms,cabling, hoses, piping
Width of band (B) | 12.7 mm |
Width | 12.7 mm |
Length (L) | 150 mm |
Min./max. bundle diameter (Ø) | 18-35 mm |
Material | Nylon (polyamide) |
Min./max. temperature resistance | -40 to 85 °C |
Ultraviolet resistance | Yes |
Colour | Black |
Halogen-free | Yes |
Silicone-free | Yes |
Max. tensile force | 250 N |