Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Cable tie KBL D made of polyamide with metal tongue detectable, blue

Cable tie KBL D PA metal latch detectable blue
CBLTIE-PLA-METLATCH-DETA-BLUE-7X340MM

Art.-no. 0502520340

EAN 4050641878489

Individual price display after login
Cable tie KBL D made of polyamide with metal tongue detectable, blue

Art.-no. 0502520340

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

For use in direct contact with food. Retrievable using detection devices such as metal detectors, x-ray devices or visual detection systems.

Fast detection


  • The corrosion-resistant, anti-magnetic steel locking barb made of 316 stainless steel in the cable tie head ensures a strong and secure hold, as well as fast detection with detection devices

  • Prevents contamination caused by cable ties or cable tie remnants during manufacturing


Facilitates the implementation of the HACCP EU Directive (Hazard Analysis and Critical Control Points)



Secure fit and user-friendly handling


  • Slight dimpling on the inside of the tie ensures that the cable tie fits securely on the cable bundle, even with vibrations, heat and cold

  • The rounded edges and contours of the head and tie ensure user-friendly handling


No damage to insulation on e.g. cables caused by sharp edges


  • In addition, the smooth body without teeth or grooves reduces the number of over-stressed areas


Suitable for applying by hand or with tools

Notice
  • Exercise caution with strong mineral acids and/or oxidising chemicals, especially at high temperatures

  • Not resistant to mineral acids and/or oxidising chemicals
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For applications such as foodstuff and beverage processing, pet food production, pharmaceutical industry, chemical industry, manufacturing tyres and air bags and other contamination-sensitive sectors in which detection devices are used

Design

Metal latch

Width of band (B)

7 mm

Width

7 mm

Length (L)

340 mm

Min./max. bundle diameter (Ø)

6-90 mm

Material

PA 6.6 - Polyamide

Min./max. temperature resistance

-40 to 85 °C

Colour

Blue

Halogen-free

Yes

Silicone-free

Yes

Max. tensile force

540 N

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information