Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Stainless Steel Cable Ties

Cable tie stainless steel A2
STRP-AXLBOOT-A2/304-7,9X360

Art.-no. 0502979360

EAN 4050641360786

Individual price display after login
Stainless Steel Cable Ties

Art.-no. 0502979360

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Heavy duty stainless steel cable tie
304 (A2 Stainless Steel)
Corrosion Resistant
Not Reuseable
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

7.9 mm

Length

360 mm

Min./max. bundle diameter

102-102 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information