Tension spring with double eyes DIN 2097, spring steel wire, zinc-plated steel
DIN 2097 zinc-plated steel with double eyelets
TENSSPG-DIN2097-(ZN)-1X9X75
Art.-no.
050621075
EAN 4099618009204
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Key to Symbols
d = Wire diameter
d1 = External coil diameter
l1 = Unloaded wire length
d = Wire diameter
d1 = External coil diameter
l1 = Unloaded wire length
Product information
Datasheets(X)
Outer diameter (d1) | 9 mm |
Thickness (d) | 1 mm |
Length (l1) | 75 mm |
Material | Spring steel |
Surface | Zinc plated |
Design | With double eyes |
DIN | 2097 |