Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Horseshoe Packers

Assembly spacer clip horseshoe
ASMBYCLIP-SPCE-BROWN-75X36X6.0MM

Art.-no. 0519132060
EAN 4065746730099
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

High quality polypropylene packers with convenient mounting hole for fixing.

Designed for packing and aligning applications.


  • Made from high quality polypropylene to minimise distortion of shape or thickness

  • Colour coded for easy identification
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for window installations, all general carpentry especially cabinetry and decking.

Material

Plastic

Length

75 mm

Width

36 mm

Thickness

6 mm

Colour

Brown

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information