Welcome to Würth Australia | Welcoming all customers

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Horseshoe Packers

ASMBYCLIP-SPCE-PINK-90X36X6.0MM

Art.-no. 0519133060

EAN 4056807660561

Individual price display after login
Horseshoe Packers

Art.-no. 0519133060

Individual price display after login
Quantity
PU
x 200 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

High quality polypropylene packers with convenient mounting hole for fixing.

Designed for packing and aligning applications.


  • Made from high quality polypropylene to minimise distortion of shape or thickness

  • Colour coded for easy identification
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for window installations, all general carpentry especially cabinetry and decking.

Material

Plastic

Length

90 mm

Width

36 mm

Thickness

6 mm

Colour

Pink

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information