Horseshoe Packers
Assembly spacer clip horseshoe
ASMBYCLIP-SPCE-BLACK-90X36X10.0MM
Art.-no. 0519133100
EAN 4056807660578
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
High quality polypropylene packers with convenient mounting hole for fixing.
Designed for packing and aligning applications.
- Made from high quality polypropylene to minimise distortion of shape or thickness
- Colour coded for easy identification
Product information
Datasheets(X)
Application area
Suitable for window installations, all general carpentry especially cabinetry and decking.
Material | Plastic |
Length | 90 mm |
Width | 36 mm |
Thickness | 10 mm |
Colour | Black |