Shackle
Shackle steel zinc plated straight/hdg
SHKL-A-SZ0,6-BT-(ZN)-PIN12,0
Register now and access more than 20,000 products
Connection element
- For towing motor vehicles
- For lengthening ropes and chains
- Dimension M5 - M12 curved design
- Dimension M16 - M48 forged design
- From M48 hot-dip galvanized
Datasheets(X)
Load capacity | 630 kg |
Thread type x shackle bolt diameter | M 12 mm |
Shackle internal width (b1) | 17 mm |
Shackle external width (b2) | 37 mm |
Shackle diameter (d1) | 12 mm |
Internal shackle height (centre bolt) (h1) | 42 mm |
Design | Curved |
Material | Steel |
Surface | Zinc plated |
Form | A |
Nominal size | 0.6 |
RoHS-compliant | Yes |