Snap hook DIN 5299, shape C, A2 stainless steel
DIN 5299 plain A2 stainless steel
KARABHOK-FD-DIN5299-A2-C-100X10
Art.-no. 0524010010
EAN 4011231444576
Register now and access more than 20,000 products
The hook cannot be opened when loaded with specified live load capacity due to elastic deformation
The live load specified in the table is only a suggested maximum load capacity for the snap hook and is not binding for approval.
Datasheets(X)
![]() | |
Length (l1) | 100 mm |
Thickness (d3) | 10 mm |
Internal diameter (d1) | 15 mm |
Internal diameter 2 (d2) | 29 mm |
Max. load capacity | 350 kg |
Standards | DIN 5299 |
Form | C |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
