Snap hook DIN 5299, shape C, A2 stainless steel
KARABHOK-FD-DIN5299-A2-C-70X7
Art.-no. 05240707
EAN 4011231444675
Register now and access more than 20,000 products
- The carabiner cannot be opened when loaded with specified live load due to elastic deformation.
The live load specified in the table is only a suggested maximum load capacity for the snap hook and is not binding for approval.
Datasheets(X)
![]() | |
Length (l1) | 70 mm |
Thickness (d3) | 7 mm |
Internal diameter (d1) | 10 mm |
Internal diameter 2 (d2) | 19 mm |
Max. load capacity | 180 kg |
Standards | DIN 5299 |
Form | C |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
