Fire brigade snap hook DIN 5299, shape C, A2 stainless steel
DIN 5299 plain A2 stainless steel
KARABHOK-FD-DIN5299-A2-C-80X8
Register now and access more than 20,000 products
The hook cannot be opened when loaded with specified live load capacity due to elastic deformation
* The load capacity specified in the table is only a suggested maximum load capacity for the snap hook and is not binding for the purchase.
Datasheets(X)
Length (l1) | 80 mm |
Thickness (d3) | 8 mm |
Internal diameter (d1) | 12 mm |
Internal diameter 2 (d2) | 23 mm |
Max. load capacity | 230 kg |
Standards | DIN 5299 |
Form | C |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |