Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Release tool for Weather-Pack terminals

Release tool for weather pack
WEATHERPACK TERMINAL REMOVAL TOOL

Art.-no. 0555121580
EAN 4050641316493

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Weather-Pack terminal remover tool for use with Weather-Pack male and female crimp terminals
For the removal of Weather-Pack series terminal pins and sockets
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaTerminal removal tool to use with Weather-Pack male and female terminals
InstructionsRemove the seal retainer, push the tool in from the terminal side, slipping the tool over the terminal all the way in to release the latch, and pull the wire out from the back.

Contact design

Pins and sockets

Sleeve outside diameter

3.2 mm

Sleeve inside diameter

3 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information