Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Dry sanding disc 15-hole

Veh. san. disc hook loop fast. REDSTRIPE dust free
DSPAP-HOKLP-15HO-P40-D150MM
REDSTRIPE

Art.-no. 0577363004
EAN 4053479365855

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

High removal rate, long service life and highly flexible

High stock removal with good finish



Ideal for sanding large areas



Can be used for a universal range of applications and materials


  • Sanding of coatings and impurities

  • Sanding uneven edges of repaired surfaces

  • Smoothing and fine sanding of body and primer fillers

  • Keying of old and new varnishes


Specification:


  • B-paper

  • Grit: Semi-friable aluminium oxide

  • Coating: Electrostatic open

  • 15 hole for multi type machine pad applications

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Sanding of fillers, polyester and glass fibre reinforced plastic

  • Shaping of primer filler

  • Scuffing of lacquers

  • Sanding new components and work primers

  • Sanding out feather edges, rust spots and stone chips

Form

Washer

Diameter (Ø)

150 mm

Grid size

40

Hole pattern

15-hole

Adhesive system

Hook and loop

Material of abrasive medium

Aluminium oxide (electro corundum)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information