Dry sanding disc 15-hole
Veh. san. disc hook loop fast. REDSTRIPE dust free
DSPAP-HOKLP-15HO-P180-D150MM
REDSTRIPE
Register now and access more than 20,000 products
High stock removal with good finish
Ideal for sanding large areas
Can be used for a universal range of applications and materials
- Sanding of coatings and impurities
- Sanding uneven edges of repaired surfaces
- Smoothing and fine sanding of body and primer fillers
- Keying of old and new varnishes
Specification:
- B-paper
- Grit: Semi-friable aluminium oxide
- Coating: Electrostatic open
- 15 hole for multi type machine pad applications
Datasheets(X)
- Sanding of fillers, polyester and glass fibre reinforced plastic
- Shaping of primer filler
- Scuffing of lacquers
- Sanding new components and work primers
- Sanding out feather edges, rust spots and stone chips
Form | Washer |
Diameter (Ø) | 150 mm |
Grid size | 180 |
Hole pattern | 15-hole |
Adhesive system | Hook and loop |
Material of abrasive medium | Aluminium oxide (electro corundum) |