CERALINE Longlife & Speed lamella flap disc For extremely high and very fast removal rate at low contact pressure for steel, stainless steel and aluminium
Segmented grinding disc CERALINE
FLPDISC-LL-ST/A2/ALU-CG-CLT-SR-G120-D125
CERALINE
Register now and access more than 20,000 products
Extremely high and very fast material removal rate with cool grinding
High-performance sanding grain and active grinding top layer
Very long service life and low contact pressure
High-performance ceramic abrasive grain
- Max. circumferential speed 80 m/s
- Recommended speed 7,500 rpm
- Only use with appropriate protective equipment such as safety goggles, gloves, hearing protection etc.
- Free of iron, chlorine and sulphur (≤ 0.1%)
Complies with the most demanding safety requirements of European Standard EN 13743 and the OSA (Organization for Safety of Grinding Tools)
Datasheets(X)
- For sanding of edges, deburring, plastering, smoothing and processing weld seams.
- For stainless steel; rust, acid and heat-resistant steels (high-alloyed); steel and aluminium
- For hands-free grinding with electrical and pneumatic angle grinders.
Diameter (Ø) | 125 mm |
Drill hole | 22.23 mm |
Grid size | 120 |
Design | Straight |
Material of carrier disc | Glass fabric |
Max. rotation speed | 12250 rpm |
Max. recommended rotation speed | 7500 rpm |
Material of abrasive medium | Ceramic grain |