Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

CERALINE Longlife & Speed lamella flap disc For extremely high and very fast removal rate at low contact pressure for steel, stainless steel and aluminium

Segmented grinding disc CERALINE
FLPDISC-LL-ST/A2/ALU-CG-CLTH-SR-G60-D125
CERALINE

Art.-no. 0578510526
EAN 4062856013616

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

For extremely high and fast material removal at low contact pressure for steel, stainless steel and aluminium.

Extremely high and very fast material removal rate with cool grinding


High-performance sanding grain and active grinding top layer



Very long service life and low contact pressure


High-performance ceramic abrasive grain

Notice
  • Max. circumferential speed 80 m/s

  • Recommended speed 7,500 rpm

  • Only use with appropriate protective equipment such as safety goggles, gloves, hearing protection etc.

  • Free of iron, chlorine and sulphur (≤ 0.1%)

Complies with the most demanding safety requirements of European Standard EN 13743 and the OSA (Organization for Safety of Grinding Tools)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For sanding of edges, deburring, plastering, smoothing and processing weld seams.

  • For stainless steel; rust, acid and heat-resistant steels (high-alloyed); steel and aluminium

  • For hands-free grinding with electrical and pneumatic angle grinders.

Diameter (Ø)

125 mm

Drill hole

22.23 mm

Grid size

60

Design

Straight

Material of carrier disc

Glass fabric

Max. rotation speed

12250 rpm

Max. recommended rotation speed

7500 rpm

Material of abrasive medium

Ceramic grain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information