Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Lamella Fan Grinding Disc Long Life

Lamella flap disc zirconium convex 6 degree
FLPDISC-ZC-FLAT-PLATE-DOMED-G60-D100

Art.-no. 0579999996
EAN 4058794082685

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

High material removal rate with considerably longer service life due to the unique flap angle.
  • Suitable for both edge and surface grinding due to the low 6° flap angle.

  • High material removal rates.

  • Considerably longer service life due to unique flap formation.

  • No need for additional backing discs.

  • High quality zirconium corundum abrasive.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Removal of weld seams and burrs. Finish grinding, rust, heat tinting and oxidation removal, metalworking, steel construction.

Diameter (Ø)

100 mm

Drill hole

16 mm

Grid size

60

Material of carrier disc

Glass fabric

Max. rotation speed

15300 rpm

Material of abrasive medium

Zirconium conrundum

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information