Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Synthetic corundum vulcanised fibre disc

Vulcanised fibre disc normal corundum
FBRDISC-G120-100X16MM

Art.-no. 0580101120
EAN 4053479244051

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Tear-resistant, tough-elastic sanding discs

22 mm hole with cross recess



Backing material made of vulcanised fibre


  • Grain size 16–50: 0.8 mm

  • Grain size 60–120: 0.6 mm


Highly elastic full synthetic resin bonding


Long service life



Electrostatic scattering


Consistent removal rates

Notice

General working and safety instructions


  • Only use fibre discs with approved, undamaged support plates

  • The diameter of the fibre disc must not be more than 15 mm greater than the diameter of the support plate

  • Plunge-cut grinding is not permitted

  • Always wear appropriate protective equipment, e.g. safety glasses, gloves, hearing protection, etc.

  • Store out of direct sunlight and away from heat sources. Do not store in damp environments or on the floor

  • Store in original packaging at 18-22°C and 45-60% relative air humidity

Note
100 mm diameter disc has a 16 mm centre hole without cross recess

Recommended rotation speed provides the user with peak removal rate and optimal longevity of the disc
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use on hand-guided pneumatic or electric angle grinders with circumferential speed of up to 80 m/s in conjunction with a backing pad



Edge and surface grinding on flat and curved parts


  • Grain size 16-40: Levelling welding seams, spot-welding points, brazing seams. Deburring work on sheet, cast and forged metal parts. Grinding off sprues

  • Grain size 40-80: Smoothing of butt welds, edge breakage work and bare grinding of sheet and other metal surfaces

  • Grain size 40-120: Derusting, grinding off old paint layers, fine sanding in vehicle repair


Materials to be processed


Steel, non-ferrous metals, cast metal and aluminium alloys

Diameter (Ø)

100 mm

Bore diameter

16 mm

Grid size

120

Max. rotation speed

15300 rpm

Recommended rotation speed

9500 rpm

Backing material

Vulcanised fibre

Material of abrasive medium

Aluminium oxide (corundum)

Colour of disc

Brown

Adhesive base

Synthetic resin

Type

Vulcanised fibre grinding disc

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

SPRTPLT-VUFBRDISC-D115MM

Complete with clamping nut
x 1 pcs

SPRTPLT-VUFBRDISC-D125MM

Complete with clamping nut
x 1 pcs

SPRTPLT-VUFBRDISC-D180MM

Complete with clamping nut
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information