Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Vulcanised fibre disc, ceramic grains - FBRDISC-CG-G36-D100X16MM
´
Vulcanised fibre disc, ceramic grains - FBRDISC-CG-G36-D100X16MM - 1

Vulcanised fibre disc, ceramic grains

Vulcanised fibre disc, ceramic grains
FBRDISC-CG-G36-D100X16MM

Art.-no. 0580610036

EAN 4058794435931

Individual price display after login
Vulcanised fibre disc, ceramic grains

Art.-no. 0580610036

Individual price display after login
Quantity
PU

Exclusively for registered customers

Register now and access more than 20,000 products

Vulcanised fibre disc for a high removal rate at low contact pressure for steel/stainless steel.

High removal rate with cold grinding


Due to the grains and the high-performance grinding cover layer



Low contact pressure


Due to the high-performance grains



Longer lifetime


Due to the ceramic grains

Notice
  • Use fibre discs only with approved and undamaged support plates

  • Always wear appropriate safety equipment when you work, e.g. safety goggles, gloves, ear defenders, etc.

  • Store out of direct sunlight and at a distance from heat sources. Must not be stored in humid environments or on the floor

  • Store in the original packaging at 18–22 °C and 45–60 % relative humidity

  • Iron-, chlorine- and sulphur-free (≤ 0.1 %)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For use on hand-held pneumatic or battery angle grinders with peripheral speeds of up to 80 m/s combined with a support plate

  • For grinding edges and surfaces, preparation and finishing weld seams, smoothing and evening out

  • For stainless steel, rustproof, acid-proof and heat resistant steel (high-alloy), steel and aluminium

Diameter (Ø)

100 mm

Bore diameter

16 mm

Grid size

36

Material of abrasive medium

Ceramic grain

Colour of disc

Red brown RAL 8012

Adhesive base

All-synthetic resin with grinding-active additives

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

SPRTPLT-VUFBRDISC-W.COOLRIBS-D115MM

Long service life and perfect surface results.
x 1 pcs

SPRTPLT-VUFBRDISC-W.COOLRIBS-D125MM

Long service life and perfect surface results.
x 1 pcs

SPRTPLT-VUFBRDISC-W.COOLRIBS-D178MM

Long service life and perfect surface results.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information