Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Fleece Segmented Grinding Disc For direct use on angle grinders

Fleece lamella flap disc
SNDDISC-NYLFLC-FINE-115X22,23

Art.-no. 0585311524
EAN 4048539282197

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

For cleaning and polishing unalloyed and high-alloy steels, aluminium and non-ferrous metals
  • Free of iron, chlorine and sulphur (≤ 0.1%)

  • Extra-reinforced nylon sanding fleece with needled-through fabric carrier

  • Robust glass fabric carrier disc

  • Long service life thanks to segment arrangement

  • Compact design for intensive grinding

  • No change in shape during grinding

  • No clogging

  • Cooler grinding (low working temperature)

  • No additional support plate required
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Used for grinding surfaces and edges, dressing and smoothing, deburring and for weld seam machining.

  • For cleaning and polishing non-alloyed and high-alloy steels, aluminium and non-ferrous metals.

  • Removing oxide films and tempering colours following welding and after plasma cutting of stainless steel sheets.

  • Removing surface defects (minor scratches).

  • For preparing surface to be painted, for removing paint and rust.

Diameter (Ø)

115 mm

Drill hole

22.23 mm

Colour

Blue

Design

Fine

Grid size

280

Max. rotation speed

13300 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information