Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Longlife coarse nylon abrasive fleece disc

Nylon sand. fleece disc ceramic mandrel interch.
SNDDISC-NYLFAB-RED-D100MM
ZEBRA

Art.-no. 0585333100
EAN 4046777677843

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Extremely fast cleaning and maximum service life when removing welding seams, scale, corrosion and coatings.

Very high degree of material removal, long service life


The ceramic abrasive grain gives this cleaning disc a very high rate of material removal.



Cleaning discs do not smear or clog


Improved synthetic resin bonding and open fleece structure prevent the disc from smearing the surface. This means the disc does not clog when sanding coatings, adhesives or soft metals.

Notice
  • Only for use with suitable clamping mandrels and support flanges

  • Flange diameter > half of disc diameter

  • Observe maximum rpm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For use in electric drills, straight grinders and flexible shafts

  • Cleaning and finishing welding seams, metal surfaces and plastic.

  • Cleaning vehicle underbodies and other bodywork, cleaning stone/granite. Also suitable for deburring.

  • Removing tempering colour, scale, rust, corrosion, dirt and oxide layers, coatings, paints and dyes, old brushed-on coatings, synthetic resins, adhesives, gasket residues, cement and concrete residues.

  • Materials to be processed: Steel, stainless steel, aluminium, cast iron, fibreglass and composite materials

Diameter x width x drill hole

100 x 13 x 12 mm

Min./max. recommended rotation speed

5300-8000 rpm

Max. rotation speed

8000 rpm

Colour

Red
Dark red

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

CLMPMNDRL-SNDDISC-NYLON-F.05851100-6MM

x 1 pcs

CLMPMNDRL-SNDDISC-NYLON-F.05851150-8MM

x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information