Longlife coarse nylon abrasive fleece disc with cloth plate
Nylon sanding fleece disc cloth plate ceramic
SNDDISC-NYLFLC-ROT-D115MM
ZEBRA
Register now and access more than 20,000 products
Very high degree of material removal, long service life
The ceramic abrasive grain gives this cleaning disc a very high rate of material removal.
Cleaning discs do not smear or clog
Improved synthetic resin bonding and open fleece structure prevent the disc from smearing the surface. This means the disc does not clog when sanding coatings, adhesives or soft metals.
Observe maximum rpm
Datasheets(X)
- Cleaning and finishing welding seams, metal surfaces and plastic.
- Cleaning vehicle underbodies and other bodywork, cleaning stone/granite. Also suitable for deburring.
- Removing tempering colour, scale, rust, corrosion, dirt and oxide layers, coatings, paints and dyes, old brushed-on coatings, synthetic resins, adhesives, gasket residues, cement and concrete residues.
- Materials to be processed: Steel, stainless steel, aluminium, cast iron, fibreglass and composite materials
Diameter (Ø) | 115 mm |
Drill hole | 22.23 mm |
Colour | Red |
Grid size | Very coarse |
Max. rotation speed | 12000 rpm |