Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Longlife coarse nylon abrasive fleece disc with cloth plate

Nylon sanding fleece disc cloth plate ceramic
SNDDISC-NYLFLC-ROT-D125MM
ZEBRA

Art.-no. 0585333125
EAN 4053479668482

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Extremely fast cleaning and maximum service life when removing welding seams, scale, corrosion and coatings.

Very high degree of material removal, long service life


The ceramic abrasive grain gives this cleaning disc a very high rate of material removal.



Cleaning discs do not smear or clog


Improved synthetic resin bonding and open fleece structure prevent the disc from smearing the surface. This means the disc does not clog when sanding coatings, adhesives or soft metals.

Notice

Observe maximum rpm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Cleaning and finishing welding seams, metal surfaces and plastic.

  • Cleaning vehicle underbodies and other bodywork, cleaning stone/granite. Also suitable for deburring.

  • Removing tempering colour, scale, rust, corrosion, dirt and oxide layers, coatings, paints and dyes, old brushed-on coatings, synthetic resins, adhesives, gasket residues, cement and concrete residues.

  • Materials to be processed: Steel, stainless steel, aluminium, cast iron, fibreglass and composite materials

Diameter (Ø)

125 mm

Drill hole

22.23 mm

Colour

Red
Dark red

Grid size

Very coarse

Max. rotation speed

11000 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information