Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Lamella flap disc OSF® (One-Step Finish)

Lamella flap disc OSF
FLPDISC-ZC-OSF-BR22,23-MEDIUM-D115
ZEBRA

Art.-no. 0585580318
EAN 4050642412057

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

The pipe professional is ideal for removing weld seams and providing finishing touches in one work step. For direct use on speed-controllable angle and fillet seam grinders, offering a combination of fast material removal and perfect surface quality on piping.

3 in 1


  • 1. Grinding welding seams

  • 2. Matching

  • 3. Finish grinding


  • Free from iron, chlorine and sulphur (≤ 0.1%)

  • Nylon sanding fleece made from "surface conditioning" material

  • Aluminium oxide with top size abrasive cloth

  • Rugged glass fabric carrier disc

  • Enormous time savings (extreme reduction in work steps)

  • Grinding welding seams and finishing in one step

  • Constant, low Ra value (high surface quality)

  • No change in shape during sanding

  • Cooler sanding (low working temperature)

  • No clogging

  • No additional support plate required
Notice

The surface quality is an expression of the roughness (Ra value)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

115 mm

Drill hole

22.23 mm

Grid size

Medium

Design

Domed

Material of carrier disc

Glass fabric

Max. rotation speed

13300 rpm

Min./max. recommended rotation speed

2700-3700 rpm

Max. recommended rotation speed

3700 rpm

Material of abrasive medium

Aluminium oxide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information