Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Backing pad For hook-and-loop disc

Support plate for hook and loop fastener disc
ADHDISC-SNDDISC-M14-HARD-D125

Art.-no. 0586643125

EAN 4050382266514

Individual price display after login
Backing pad For hook-and-loop disc

Art.-no. 0586643125

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

For optimal sanding results. The sanding plates are matched to the application.

Colour-coded system


Correct support plate can be found quickly and easily



Highly heat-resistant adhesive and rip-tape


Extremely long service life



Rubber intermediate layer


Very long service life and optimal sanding result



M14 direct mounting


Easy and quick tool change

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

123 mm

Connection thread

M14

Design

Hard

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information