Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

MULTI-HOLE HOOK AND LOOP BACKING PLATE STABLE 150mm (6")

Hook and loop support plate, multihole, stable
SPRTPLT-POLPAD-EDGE-HOKLP-M8-D150MM

Art.-no. 0586999996

EAN 4062856212316

Individual price display after login
MULTI-HOLE HOOK AND LOOP BACKING PLATE STABLE 150mm (6")

Art.-no. 0586999996

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Meets the most demanding challenges when performing polishing operations. For eccentric (dual action) polishing machine use only.

M8 connection thread


Firm and safe hold



Soft Urethane molded


Offers a smooth polishing, with the most leveling ability for a greatest clear finishing



Balanced bending level


Keeps the pad edge from rolling under and keeps much more even contact with the paint`s surface



Great stability


Provides a steady, low vibration operation when polishing



Innovative design


The multi-hole pattern helps to keep the temperature down and the efficient dust exhaustion from the surface



Time-saving


The hook and loop allows a rapid mounting



Extremely durable


Hook life time exceeds 5000 pad changes

NoticeTO BE USED WITH ECCENTRIC (DUAL ACTION) POLISHING MACHINE ONLY.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Recommended for fastening polishing pads on car care application.

Diameter (Ø)

150 mm

Adhesive system

Hook and loop fastener

Material

Polyurethane

Colour

Black

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

RANORBPOLR-EL-(EPM 50-150CL)-230V-PLG/I

Compact and high-performance, for quick and easy removal of scratches and swirls with a high level of efficiency in polishing.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information