Linen sanding belt Aluminium oxide
Sanding Belt
SNDBL-LIN-G80-22X20MM
Register now and access more than 20,000 products
- The centrifugal force tension ensures slip-free mounting of the sanding belt
- Extremely resilient sanding belt thanks to the flexibility of the carrier
- Cool sanding action ensures no tarnishing of material
- Even solder can be processed thanks to the flexibility and flexing movement
- Casting resins and fillers can be processed well with an appropriately coarse grain
Datasheets(X)
Forged steel, malleable cast iron, grey cast iron, carbon steel, deep-drawn steel, steel strip, Cr-Ni and other stainless steels, non-ferrous metals, wood, cast resin, filler compound.
Diameter (d1) | 22 mm |
Width (l1) | 20 mm |
Grid size | 80 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!