Sanding belt mount For sanding belts
Sanding belt support
SNDBLSPRT-RBR-30X30MM
Art.-no.
0589130300
EAN 4011231492454
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
![]() | |
Diameter (d1) | 30 mm |
Sanding-belt carrier width (l1) | 30 mm |
Shank diameter (d2) | 6 mm |
Length (l2) | 70 mm |
Max. rotation speed | 19000 rpm |