Plastic end cap, square For square pipes
Plastic end cap quadratic
ECAP-PLA-(SQUAR-PIP)-BLACK-16X16X2
Art.-no.
059021616
EAN 4024835082259
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
- Square head shape
- Resistant to wear and abrasion
- Splash-proof; prevents moisture from entering pipe structures
Product information
Datasheets(X)
Length (a1) | 16 mm |
Suitable for pipe thickness (t1) | 1.5 - 2 mm |
Height (h1) | 17.5 mm |
Material | LDPE - Low density polyethylene |
Colour | Jet black RAL 9005 |
RoHS-compliant | Yes |
Suitable for | Square tubes |
Min./max. temperature resistance | -50 to 80 °C |