Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Plastic end cap, rectangular For rectangular pipes

Plastic end cap rectangular
ECAP-PLA-(RECTANGL-PIP)-BLACK-40X30X2

Art.-no. 059024030
EAN 4024835082402

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

  • Square head shape

  • Resistant to wear and abrasion

  • Splash-proof; prevents moisture from entering pipe structures
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (a1)

40 mm

Width (b1)

30 mm

Suitable for pipe thickness (t1)

1.5 - 2 mm

Height (h1)

19 mm

Material

LDPE - Low density polyethylene

Colour

Jet black RAL 9005

RoHS-compliant

Yes

Suitable for

Rectangular tubes

Min./max. temperature resistance

-50 to 80 °C

Length x width (a x b)

40 x 30 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information