Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Plastic end cap, square For square pipes

Plastic end cap quadratic
ECAP-PLA-(SQUAR-PIP)-R7042-GREY-50X50X2

Art.-no. 059085050
EAN 4024835173681

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

  • Square head shape

  • Resistant to wear and abrasion

  • Splash-proof; prevents moisture from entering pipe structures
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (a1)

50 mm

Suitable for pipe thickness (t1)

1.5 - 2 mm

Height (h1)

18.5 mm

Material

LDPE - Low density polyethylene

Colour

Traffic grey A RAL 7042

RoHS-compliant

Yes

Suitable for

Square tubes

Min./max. temperature resistance

-50 to 80 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information