Universal protector W.TEC® COVER CAP WP 600 Polyethylene, red
Universal protector WP 600 W.TEC series
TAPPIN-WP600-PE-RED-7,6
W.TEC
Art.-no.
0597600076
EAN 4062856615162
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Universal, tapered closure for use as a cap or plug for external or internal protection.
Can be used as
- Cap (outside)
- Plug (inside)
Product information
Datasheets(X)
Outer diameter (d1) | 12 mm |
Min./max. taper external diameter (d2 / d5) | 7.6-8.5 mm |
Insertion depth (h2) | 8 mm |
Min./max. taper internal diameter (d4 / d3) | 6-7.1 mm |
Material | LDPE - Low density polyethylene |
Colour | Red |