Universal protector W.TEC® COVER CAP WP 600 Polyethylene, red
Universal protector WP 600 W.TEC series
TAPPIN-WP600-PE-RED-10,1
W.TEC
Art.-no.
0597600101
EAN 4062856615193
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Universal, tapered closure for use as a cap or plug for external or internal protection.
Can be used as
- Cap (outside)
- Plug (inside)
Product information
Datasheets(X)
Outer diameter (d1) | 15 mm |
Min./max. taper external diameter (d2 / d5) | 10.1-11 mm |
Insertion depth (h2) | 9.9 mm |
Min./max. taper internal diameter (d4 / d3) | 8.2-9.5 mm |
Material | LDPE - Low density polyethylene |
Colour | Red |