Screw plug GPN 700 For metric threads
Screw plug GPN 700, metric thread
SCRPLG-GPN700-M45X2-YELLOW
Register now and access more than 20,000 products
Additional information:
Suitable for a variety of metric female threads.
Non-slip head for manual assembly features an additional slot up to medium sizes to facilitate assembly via screwdriver too.
Datasheets(X)
Thread type x nominal diameter (d1) | M45 |
Pitch | 2 mm |
Outer diameter (d2) | 55 mm |
Height (h1) | 25 mm |
Insertion depth (h2) | 15 mm |
Other standard | GPN 700 |
Material | HDPE - High density polyethylene |
Colour | Yellow |
Min./max. temperature resistance | -40 to 80 °C |
Max. short-term temperature resistance | 100 °C |