Bimetal saw blade HSS
Bimetal hand saw blade for bow saw HSS
SAWBLDE-BOWSAW-HSS-Z24-300X13X0,65
ZEBRA
Register now and access more than 20,000 products
Specialist steels: High-alloyed, high-speed steel on tooth edge, tough tool steel on back
Tooth edges of fully hardened material make for unbeatable cutting performance and service life
Work faster, longer and more economically with only one saw blade
Normal toothing
- Improved economy
- Improved safety
- High cutting performance
- Longer service life
Progressive toothing
- For universal use
- High tooth pitch in the initial cut area for easy initial cuts. Fluttering of thin materials is considerably reduced.
- Low tooth pitch in remaining cutting area for high cutting performance.
Datasheets(X)
- Tool steel (high and low-alloy)
- Structural steel (high and low-alloy)
- High-speed steel
- Stainless steel
Max. material thickness | 2 mm |
Teeth per unit of length | 24 PCS/Inch |
Length (L) | 300 mm |
Width (B) | 12.5 mm |
Thickness (H) | 0.63 mm |