Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Bimetal saw blade HSS

Bimetal hand saw blade for bow saw HSS
SAWBLDE-BOWSAW-HSS-18/32-300X13X0,65

Art.-no. 060330113

EAN 4045989869947

Individual price display after login
Bimetal saw blade HSS

Art.-no. 060330113

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

No saw blade offers more cutting performance and flexibility

Specialist steels: High-alloyed, high-speed steel on tooth edge, tough tool steel on back



Tooth edges of fully hardened material make for unbeatable cutting performance and service life



Work faster, longer and more economically with only one saw blade



Normal toothing


  • Improved economy

  • Improved safety

  • High cutting performance

  • Longer service life


Progressive toothing


  • For universal use

  • High tooth pitch in the initial cut area for easy initial cuts. Fluttering of thin materials is considerably reduced.

  • Low tooth pitch in remaining cutting area for high cutting performance.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Tool steel (high and low-alloy)

  • Structural steel (high and low-alloy)

  • High-speed steel

  • Stainless steel

Max. material thickness

2 mm

Min./max. teeth per unit of length

18-32 PCS/Inch

Length (L)

300 mm

Width (B)

13 mm

Thickness (H)

0.65 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information