Sabre saw blade, wood, two stars For green wood
SSB-WO-5PCS-240X5,0
Art.-no. 060803025
EAN 4038898410454
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
For the easy and quick pruning of green wood
- Sharpened teeth ensure a clean, quick and precise cut and prevent damage to the plant.
- The coarse tooth pitch of 5 mm means chips are removed quickly and efficiently during cutting.
Notice
Further technical information can be found on the packaging of the product.
| Applications | |||
| Article number | Application feature | Material | Material thickness |
| 060803025 | Particularly suitable for | Green wood | < 190 mm |
Product information
Datasheets(X)
Length (L) | 240 mm |
Teeth spacing | 5 mm |
Thickness | 1.25 mm |
Especially suitable for | Green wood |
Min./max. material thickness | 0-190 mm |
Number of pieces | 5 PCS |